KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 7in, 60, Med.

UNITED ABRASIVES-SAIT| Zoro #: G1202722| Mfr #: 76358

$12.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Ovation Attacker
Backing Weight: X
Mounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202722 Mfr #: 76358
Series: Ovation AttackerBacking Weight: X
Mounting Size: 5/8-11Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 7"
Max. RPM: 8500Grit: 60
Item: Arbor Mount Flap DiscBacking Material: Cotton
Disc Type: Type 27Grade: Medium
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation Attacker, Backing Weight X, Max. RPM 8500

Reviews