SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 7in, 60, Med.

UNITED ABRASIVES-SAIT| Zoro #: G0382173| Mfr #: 78048

$17.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disc Dia.: 7"Abrasive Type: CoatedMounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382173 Mfr #: 78048
Disc Dia.: 7"Abrasive Type: Coated
Mounting Size: 7/8"Backing Material: Polyester
Disc Type: Type 27Grit: 60
Item: Arbor Mount Flap DiscBacking Weight: Y
Series: OvationMax. RPM: 8500
Grade: MediumAbrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 8500

Reviews