SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 7in, 60, Med.

UNITED ABRASIVES-SAIT| Zoro #: G1814416| Mfr #: 78148

$11.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: PolyesterGrit: 60Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814416 Mfr #: 78148
Backing Material: PolyesterGrit: 60
Abrasive Type: CoatedMounting Size: 5/8-11
Item: Arbor Mount Flap DiscBacking Weight: Y
Grade: MediumDisc Type: Type 27
Series: OvationMax. RPM: 8500
Disc Dia.: 7"Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): United States

Description

Arbor Mount Flap Disc, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Series Ovation, Backing Weight Y, Max. RPM 8500

Reviews