KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, A24R, 3"x.125"x3/8", 20372rpm

UNITED ABRASIVES-SAIT| Zoro #: G1558846| Mfr #: 23060

$2.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A24R
Abrasive Grit: 24
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558846 Mfr #: 23060
Series: A24RAbrasive Grit: 24
Abrasive Material: Aluminum OxideDiameter: 3"
Abrasive Wheel Type: Type 1Max. RPM: 20,372
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous MetalArbor Hole Size: 3/8"
Thickness: 1/8"Abrasive Wheel Diameter: 3"
Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/8 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 20,372, Series A24R, Diamond Knockout No, Application Ferrous Metal

Reviews