SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Wheel, A24R, 4"x.125"x3/8", 15278rpm

UNITED ABRASIVES-SAIT| Zoro #: G1163215| Mfr #: 23075

$4.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/8"Diameter: 4"Abrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163215 Mfr #: 23075
Thickness: 1/8"Diameter: 4"
Abrasive Wheel Type: Type 1Series: A24R
Abrasive Wheel Diameter: 4"Application: Ferrous Metal
Arbor Hole Size: 3/8"Abrasive Grit: 24
Item: Abrasive Cut-Off WheelMax. RPM: 15,278
Diamond Knockout: NoAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1/8 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 15,278, Series A24R, Diamond Knockout No, Application Ferrous Metal

Reviews