KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, A24R XFC, 14"x.125"x1"

UNITED ABRASIVES-SAIT| Zoro #: G1999207| Mfr #: 24150

$10.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 14"
Diamond Knockout: No
Abrasive Wheel Diameter: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999207 Mfr #: 24150
Diameter: 14"Diamond Knockout: No
Abrasive Wheel Diameter: 14"Abrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideApplication: Ferrous Metal
Thickness: 1/8"Arbor Hole Size: 1"
Max. RPM: 5400Abrasive Grit: 24
Series: XFC(TM)Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1/8 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 5400, Series XFC(TM), Diamond Knockout No, Application Ferrous Metal

Reviews