Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, A36T, 3"x.035"x3/8", 25000rpm

  • Zoro #: G2547097
  • Mfr #: 23050
$1.80
  • Thickness: 7/200 in
  • Abrasive Wheel Diameter: 3 in
  • Item: Abrasive Cut-Off Wheel
See full product details
Orders over $75 ship free.

United Abrasives-Sait #23050 Specifications

  • Zoro #: G2547097
  • Mfr #: 23050
Thickness: 7/200 in Abrasive Wheel Diameter: 3 in
Item: Abrasive Cut-Off Wheel Abrasive Material: Aluminum Oxide
Abrasive Wheel Type: Type 1 Diamond Knockout: No
Arbor Hole Size: 3/8 in Diameter: 3 in
Max. RPM: 25,000 RPM Application: Ferrous Metal, Stainless
Abrasive Grit: 36 Series: A36T
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 in, Thickness 7/200 in, Arbor Hole Size 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 25,000 RPM, Series A36T, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews of United Abrasives-Sait #23050