SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Wheel, A36T, 3"x1/16"x1/4", 25000rpm

UNITED ABRASIVES-SAIT| Zoro #: G1025001| Mfr #: 23042

$1.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025001 Mfr #: 23042
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1/4"Thickness: 1/16"
Max. RPM: 25,000Application: Ferrous Metal, Stainless
Abrasive Grit: 36Diameter: 3"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 3"
Series: A36TAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 25,000, Series A36T, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews