BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CutOff Wheel, A36T, 4"x.035"x1/4", 19000rpm

UNITED ABRASIVES-SAIT| Zoro #: G2056652| Mfr #: 23071

$2.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Max. RPM: 19,000Item: Abrasive Cut-Off Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056652 Mfr #: 23071
Abrasive Wheel Type: Type 1Max. RPM: 19,000
Item: Abrasive Cut-Off WheelAbrasive Grit: 36
Abrasive Material: Aluminum OxideAbrasive Wheel Diameter: 4"
Diameter: 4"Arbor Hole Size: 1/4"
Thickness: 0.035"Series: A36T
Diamond Knockout: NoApplication: Ferrous Metal, Stainless
Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 0.035 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 19,000, Series A36T, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews