CutOff Wheel, A36T, 4"x.035"x3/8"

UNITED ABRASIVES-SAIT| Zoro #: G1891635| Mfr #: 23069

$2.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.035"
Item: Abrasive Cut-Off Wheel
Diameter: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891635 Mfr #: 23069
Thickness: 0.035"Item: Abrasive Cut-Off Wheel
Diameter: 4"Series: A36T
Max. RPM: 19,000Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 36
Application: Ferrous Metal, StainlessAbrasive Material: Aluminum Oxide
Arbor Hole Size: 3/8"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 0.035 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 19,000, Series A36T, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews