SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Wheel, A36T, 4"x1/16"x1/4", 19000rpm

UNITED ABRASIVES-SAIT| Zoro #: G2309255| Mfr #: 23067

$2.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309255 Mfr #: 23067
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1/4"Thickness: 1/16"
Max. RPM: 19,000Application: Ferrous Metal, Stainless
Abrasive Grit: 36Diameter: 4"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 4"
Series: A36TAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 19,000, Series A36T, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews