HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

CutOff Wheel, A46N, 14"x3/32"x1", 4400rpm

UNITED ABRASIVES-SAIT| Zoro #: G1538056| Mfr #: 24052

$10.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 3/32"
Item: Abrasive Cut-Off Wheel
Diameter: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538056 Mfr #: 24052
Thickness: 3/32"Item: Abrasive Cut-Off Wheel
Diameter: 14"Series: A46N
Max. RPM: 4400Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 30
Application: Nonferrous Materials, AluminumAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1"Abrasive Wheel Diameter: 14"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel,1,Diameter 14 In.,Thickness 3/32 In.,Max. RPM 4400,Arbor Hole 1 In.,Material Aluminum Oxide,Diamond Knockout No,Wheel Type Externally Reinforced,Grit 30,Application Nonferrous Materials, Aluminum

Reviews