KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, A46N, 4-1/2"x.045"x7/8"

UNITED ABRASIVES-SAIT| Zoro #: G2022921| Mfr #: 23314

$2.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Cut-Off Wheel
Abrasive Material: Aluminum Oxide
Application: Nonferrous Materials, Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022921 Mfr #: 23314
Item: Abrasive Cut-Off WheelAbrasive Material: Aluminum Oxide
Application: Nonferrous Materials, AluminumMax. RPM: 13,300
Abrasive Wheel Type: Type 1Abrasive Grit: 46
Diameter: 4-1/2"Diamond Knockout: No
Series: A46NThickness: 0.045"
Abrasive Wheel Diameter: 4-1/2"Arbor Hole Size: 7/8"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4-1/2 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 13,300, Series A46N, Diamond Knockout No, Application Nonferrous Materials, Aluminum

Reviews