Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, A60S, 4-1/2"x.045"x7/8"

UNITED ABRASIVES-SAIT | Zoro #: G2160767 | Mfr #: 23101

$1.44 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

United Abrasives-Sait #23101 Specifications

Zoro #: G2160767 Manufacturer #: 23101
Series: A60S Diameter: 4-1/2"
Abrasive Material: Aluminum Oxide Abrasive Wheel Diameter: 4-1/2"
Diamond Knockout: No Abrasive Grit: 60
Abrasive Wheel Type: Type 1 Max. RPM: 13,300
Thickness: 0.045" Application: Ferrous Metal
Arbor Hole Size: 7/8" Item: Abrasive Cut-Off Wheel
Country of Origin (subject to change): United States

Description

Here are some important details for United Abrasives-Sait Abrasive Cut-Off Wheel. Diameter: 4-1/2", Thickness: 0.045", Arbor Hole Size: 7/8".

Reviews of United Abrasives-Sait #23101