KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, A60S, 4-1/2"x.090"x7/8"

UNITED ABRASIVES-SAIT| Zoro #: G1218497| Mfr #: 23804

$2.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A60S
Abrasive Grit: 60
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218497 Mfr #: 23804
Series: A60SAbrasive Grit: 60
Abrasive Material: Aluminum OxideDiameter: 4-1/2"
Abrasive Wheel Type: Type 1Max. RPM: 13,300
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous MetalArbor Hole Size: 7/8"
Thickness: 0.090"Abrasive Wheel Diameter: 4-1/2"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4-1/2 In., Thickness 0.090 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 13,300, Series A60S, Diamond Knockout No, Application Ferrous Metal

Reviews