BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CutOff Wheel, A60S, 4"x.045"x5/8", 19000rpm

UNITED ABRASIVES-SAIT| Zoro #: G2173272| Mfr #: 23099

$1.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173272 Mfr #: 23099
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 5/8"Thickness: 0.045"
Max. RPM: 19,000Application: Ferrous Metal
Abrasive Grit: 60Diameter: 4"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 4"
Series: A60SAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 0.045 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 19,000, Series A60S, Diamond Knockout No, Application Ferrous Metal

Reviews