SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Wheel, A60S, 6"x.045"x7/8"

UNITED ABRASIVES-SAIT| Zoro #: G0981486| Mfr #: 23606

$2.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981486 Mfr #: 23606
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 7/8"Thickness: 0.045"
Max. RPM: 10,200Application: Ferrous Metal
Abrasive Grit: 60Diameter: 6"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 6"
Series: A60SAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10,200, Series A60S, Diamond Knockout No, Application Ferrous Metal

Reviews