KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, A60S, 7"x.045"x5/8", 8500rpm

UNITED ABRASIVES-SAIT| Zoro #: G2035354| Mfr #: 23107

$2.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A60S
Abrasive Grit: 60
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035354 Mfr #: 23107
Series: A60SAbrasive Grit: 60
Abrasive Material: Aluminum OxideDiameter: 7"
Abrasive Wheel Type: Type 1Max. RPM: 8500
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous MetalArbor Hole Size: 5/8"
Thickness: 0.045"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 0.045 In., Arbor Hole Size 5/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 8500, Series A60S, Diamond Knockout No, Application Ferrous Metal

Reviews