United Abrasives/Sait
SAIT 23053 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack
Mfr # 23053
Zoro # G1642654
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23457 Brute™ Sharp Metals Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack 23457
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack 23075
- UNITED ABRASIVES/SAIT SAIT 23451 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack 23451
- UNITED ABRASIVES/SAIT SAIT 22235 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack 22235
- UNITED ABRASIVES/SAIT SAIT 23106 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045"x 7/8" 23106
- UNITED ABRASIVES/SAIT SAIT 23103 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack 23103
- UNITED ABRASIVES/SAIT CutNotching WheelT275x09x78PK25 20944
- UNITED ABRASIVES/SAIT Cutting WheelT274 12x18x78PK25 24310
- UNITED ABRASIVES/SAIT Cutting WheelT16x090x78 ZTechPK25 23826
- MAKITA SAW Cut-Off 14" AC/DC MP2414DB
- WEILER 7" x .060" TIGER ALUMINUM Type 1 Cut-Off WheelALU60S 7/8 A.H. 58203
- United Abrasives/Sait Cut-Off Wheels