Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, A60T, 3"x.035"x3/8", 25000rpm

  • Zoro #: G0488862
  • Mfr #: 23051
No Product Image Available
$0.82 /ea

Order in multiples of 500

  • Item: Abrasive Cut-Off Wheel
  • Abrasive Wheel Type: Type 1
  • Abrasive Material: Aluminum Oxide
See full product details
Orders over $75 ship free.

United Abrasives-Sait #23051 Specifications

  • Zoro #: G0488862
  • Mfr #: 23051
Item: Abrasive Cut-Off Wheel Abrasive Wheel Type: Type 1
Abrasive Material: Aluminum Oxide Max. RPM: 25,000 RPM
Arbor Hole Size: 3/8 in Thickness: 0.035 in
Abrasive Grit: 60 Abrasive Wheel Diameter: 3 in
Diamond Knockout: No Application: Ferrous Metal, Stainless
Diameter: 3 in Series: A60T
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 in, Thickness 0.035 in, Arbor Hole Size 3/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 25,000 RPM, Series A60T, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews of United Abrasives-Sait #23051