CutOff Wheel, A60T, 3"x1/16"x1/4", 25000rpm

UNITED ABRASIVES-SAIT| Zoro #: G1508586| Mfr #: 23043

$2.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diamond Knockout: No
Series: A60T
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508586 Mfr #: 23043
Diamond Knockout: NoSeries: A60T
Abrasive Material: Aluminum OxideAbrasive Grit: 60
Diameter: 3"Thickness: 1/16"
Max. RPM: 25,000Abrasive Wheel Diameter: 3"
Abrasive Wheel Type: Type 1Item: Abrasive Cut-Off Wheel
Application: Ferrous Metal, StainlessArbor Hole Size: 1/4"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 25,000, Series A60T, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews