CutOff Wheel, A60T, 4"x1/16"x3/8", 19000rpm

UNITED ABRASIVES-SAIT| Zoro #: G1044504| Mfr #: 23066

$3.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/16"Item: Abrasive Cut-Off WheelDiameter: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044504 Mfr #: 23066
Thickness: 1/16"Item: Abrasive Cut-Off Wheel
Diameter: 4"Series: A60T
Max. RPM: 19,000Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Application: Ferrous Metal, StainlessAbrasive Material: Aluminum Oxide
Arbor Hole Size: 3/8"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel,1,Diameter 4 In.,Thickness 1/16 In.,Max. RPM 19000,Arbor Hole 3/8 In.,Material Aluminum Oxide,Diamond Knockout No,Wheel Type Externally Reinforced,Grit 60,Wheel Specifications A60T,Application Ferrous Metal, Stainless

Reviews