CutOff Wheel, BRUTE, 14"x.125"x1", 5400rpm

UNITED ABRASIVES-SAIT| Zoro #: G0493123| Mfr #: 23452

$11.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Brute(TM)
Abrasive Grit: 24
Abrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0493123 Mfr #: 23452
Series: Brute(TM)Abrasive Grit: 24
Abrasive Material: Aluminum OxideDiameter: 14"
Abrasive Wheel Type: Type 1Max. RPM: 5400
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, Thin metal, DeckingArbor Hole Size: 1"
Thickness: 1/8"Abrasive Wheel Diameter: 14"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1/8 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 5400, Series Brute(TM), Diamond Knockout No, Application Ferrous Metal, Thin metal, Decking

Reviews