KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, C24R, 14"x.125"x1", 5400rpm

UNITED ABRASIVES-SAIT| Zoro #: G1247057| Mfr #: 23451

$10.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: C24R
Abrasive Grit: 24
Abrasive Material: Silicon Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1247057 Mfr #: 23451
Series: C24RAbrasive Grit: 24
Abrasive Material: Silicon CarbideDiameter: 14"
Abrasive Wheel Type: Type 1Max. RPM: 5400
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Concrete, MasonryArbor Hole Size: 1"
Thickness: 1/8"Abrasive Wheel Diameter: 14"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1/8 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 5400, Series C24R, Diamond Knockout No, Application Concrete, Masonry

Reviews