CutOff Wheel, DUCTILE, 14"x.125"x1"

UNITED ABRASIVES-SAIT| Zoro #: G0655654| Mfr #: 23453

$14.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 14"
Abrasive Grit: 24
Diamond Knockout: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655654 Mfr #: 23453
Abrasive Wheel Diameter: 14"Abrasive Grit: 24
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Max. RPM: 5400Abrasive Wheel Type: Type 1
Diameter: 14"Series: Ductile(TM)
Application: Ferrous Metal, Gray Iron, Pipeline, Ductile PipeArbor Hole Size: 1"
Thickness: 1/8"Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1/8 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 5400, Series Ductile(TM), Diamond Knockout No, Application Ferrous Metal, Gray Iron, Pipeline, Ductile Pipe

Reviews