United Abrasives/Sait
SAIT 23458 Ductile™ Specialty Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack
Mfr # 23458
Zoro # G0782686
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Silicon Carbide/Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 20MM
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23066 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8" 23066
- UNITED ABRASIVES/SAIT SAIT 23174 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4 1/2" x .045" x 7/8" 23174
- UNITED ABRASIVES/SAIT SAIT 23041 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8", 1-Pack 23041
- UNITED ABRASIVES/SAIT SAIT 23327 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack 23327
- UNITED ABRASIVES/SAIT SAIT 23462 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 12" x 1/8" x 20MM, 1-Pack 23462
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4" x .045" x 5/8" Zirconium 23323
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1SaitPK10 23414
- UNITED ABRASIVES/SAIT Flex Grinding Wheel5x18x7860xPK25 27507
- UNITED ABRASIVES/SAIT CutNotching WheelT275x09x78PK25 20924
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A30NBF Rein, Alu 36122
- 3M CUBITRON CutOff Wheel, 3"x.060"x3/8", 25465rpm UU006083255
- United Abrasives/Sait Cut-Off Wheels