Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Wheel, EZ-CHOP, 14"x3/32"x1"

  • Zoro #: G3170316
  • Mfr #: 24039
$6.79
  • Diamond Knockout: No
  • Item: Abrasive Cut-Off Wheel
  • Abrasive Wheel Diameter: 14 in
See full product details
Orders over $75 ship free.

United Abrasives-Sait #24039 Specifications

  • Zoro #: G3170316
  • Mfr #: 24039
Diamond Knockout: No Item: Abrasive Cut-Off Wheel
Abrasive Wheel Diameter: 14 in Abrasive Wheel Type: Type 1
Max. RPM: 4,400 RPM Thickness: 937/10000 in
Series: EZ-Chop(R) Application: Ferrous Metal
Abrasive Material: Aluminum Oxide Diameter: 14 in
Abrasive Grit: 36 Arbor Hole Size: 1 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 in, Thickness 937/10000 in, Arbor Hole Size 1 in, Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 4,400 RPM, Series EZ-Chop(R), Diamond Knockout No, Application Ferrous Metal

Reviews of United Abrasives-Sait #24039