Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
CutOff Wheel, HOBO, 14"x.125"x1", 5400rpm
  • Zoro #: G0263347
  • Mfr #: 23501
$16.86
  • Abrasive Grit: 24
  • Abrasive Material: Aluminum Oxide
  • Arbor Hole Size: 1"
See full product details
Orders over $50 ship free.

United Abrasives-Sait #23501 Specifications

  • Zoro #: G0263347
  • Mfr #: 23501
Abrasive Grit: 24 Abrasive Material: Aluminum Oxide
Arbor Hole Size: 1" Series: HOBO(R)
Thickness: 1/8" Diamond Knockout: No
Item: Abrasive Cut-Off Wheel Diameter: 14"
Max. RPM: 5400 Application: Ferrous Metal, Mainline, Secondary, Spur Rail Steel
Abrasive Wheel Diameter: 14" Abrasive Wheel Type: Type 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for United Abrasives-Sait Abrasive Cut-Off Wheel. Diameter: 14", Thickness: 0.125", Arbor Hole Size: 1".

Reviews of United Abrasives-Sait #23501