SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CutOff Wheel, Saitech, 3"x.035"x1/4"

UNITED ABRASIVES-SAIT| Zoro #: G0687197| Mfr #: 23152

$3.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687197 Mfr #: 23152
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1/4"Thickness: 0.035"
Max. RPM: 25,000Application: Ferrous Metal, Stainless
Abrasive Grit: 46Diameter: 3"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 3"
Series: Saitech Ultimate Performance(TM)Abrasive Material: Ceramic
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 0.035 In., Arbor Hole Size 1/4 In., Abrasive Material Ceramic, Abrasive Grit 46, Max. RPM 25,000, Series Saitech Ultimate Performance(TM), Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews