CutOff Wheel, Saitech, 4"x.035"x1/4"

UNITED ABRASIVES-SAIT| Zoro #: G2063047| Mfr #: 23171

$3.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.035"
Item: Abrasive Cut-Off Wheel
Diameter: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063047 Mfr #: 23171
Thickness: 0.035"Item: Abrasive Cut-Off Wheel
Diameter: 4"Series: Saitech(TM)
Max. RPM: 19,000Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 46
Application: Ferrous Metal, StainlessAbrasive Material: Ceramic
Arbor Hole Size: 1/4"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel,1,Diameter 4 In.,Thickness 0.035 In.,Max. RPM 19000,Arbor Hole 1/4 In.,Material Saitech Ceramic,Diamond Knockout No,Wheel Type Externally Reinforced,Grit 46,Wheel Specifications Saitech,Application Ferrous Metal, Stainless

Reviews