CutOff Wheel, Saitech, 4"x.035"x3/8"

UNITED ABRASIVES-SAIT| Zoro #: G0973524| Mfr #: 23169

$4.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.035"Item: Abrasive Cut-Off WheelDiameter: 4"
Save 15%. Sign up for Z-mail.


Zoro #: G0973524 Mfr #: 23169
Thickness: 0.035"Item: Abrasive Cut-Off Wheel
Diameter: 4"Series: Saitech(TM)
Max. RPM: 19,000Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 46
Application: Ferrous Metal, StainlessAbrasive Material: Ceramic
Arbor Hole Size: 3/8"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): United States


Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 0.035 In., Arbor Hole Size 3/8 In., Abrasive Material Ceramic, Abrasive Grit 46, Max. RPM 19,000, Series Saitech(TM), Diamond Knockout No, Application Ferrous Metal, Stainless