KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, Saitech, 4"x1/16"x1/4"

UNITED ABRASIVES-SAIT| Zoro #: G1627263| Mfr #: 23167

$3.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Abrasive Cut-Off Wheel
Abrasive Material: Ceramic
Application: Ferrous Metal, Stainless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627263 Mfr #: 23167
Item: Abrasive Cut-Off WheelAbrasive Material: Ceramic
Application: Ferrous Metal, StainlessMax. RPM: 19,000
Abrasive Wheel Type: Type 1Abrasive Grit: 46
Diameter: 4"Diamond Knockout: No
Series: Saitech(TM)Thickness: 1/16"
Abrasive Wheel Diameter: 4"Arbor Hole Size: 1/4"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Ceramic, Abrasive Grit 46, Max. RPM 19,000, Series Saitech(TM), Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews