CutOff Wheel, Saitech, 4"x1/16"x3/8"

UNITED ABRASIVES-SAIT| Zoro #: G2389773| Mfr #: 23165

$3.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diamond Knockout: NoAbrasive Material: CeramicDiameter: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389773 Mfr #: 23165
Diamond Knockout: NoAbrasive Material: Ceramic
Diameter: 4"Item: Abrasive Cut-Off Wheel
Series: Saitech(TM)Max. RPM: 19,000
Abrasive Wheel Type: Type 1Abrasive Grit: 46
Arbor Hole Size: 3/8"Application: Ferrous Metal, Stainless
Abrasive Wheel Diameter: 4"Thickness: 1/16"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1/16 In., Arbor Hole Size 3/8 In., Abrasive Material Ceramic, Abrasive Grit 46, Max. RPM 19,000, Series Saitech(TM), Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews