CutOff Wheel, Saitech, 4"x1/16"x5/8"

UNITED ABRASIVES-SAIT| Zoro #: G0328282| Mfr #: 23161

$5.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 1/16"Item: Abrasive Cut-Off WheelDiameter: 4"
Save 15%. Sign up for Z-mail.


Zoro #: G0328282 Mfr #: 23161
Thickness: 1/16"Item: Abrasive Cut-Off Wheel
Diameter: 4"Series: Saitech Ultimate Performance(TM)
Max. RPM: 19,000Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 46
Application: Ferrous Metal, StainlessAbrasive Material: Ceramic
Arbor Hole Size: 5/8"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): United States


Abrasive Cut-Off Wheel,1,Diameter 4 In.,Thickness 1/16 In.,Max. RPM 19000,Arbor Hole 5/8 In.,Material Saitech Ceramic,Diamond Knockout No,Wheel Type Externally Reinforced,Grit 46,Wheel Specifications Saitech,Application Ferrous Metal, Stainless