DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

CutOff Wheel, Saitech, 5"x.045"x7/8"

UNITED ABRASIVES-SAIT| Zoro #: G2101732| Mfr #: 23177

$3.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.045"
Item: Abrasive Cut-Off Wheel
Diameter: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101732 Mfr #: 23177
Thickness: 0.045"Item: Abrasive Cut-Off Wheel
Diameter: 5"Series: Saitech(TM)
Max. RPM: 12,200Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 36
Application: Ferrous Metal, StainlessAbrasive Material: Ceramic
Arbor Hole Size: 7/8"Abrasive Wheel Diameter: 5"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 5 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Ceramic, Abrasive Grit 36, Max. RPM 12,200, Series Saitech(TM), Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews