BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

CutOff Wheel, Saitech, 6"x.045"x7/8"

UNITED ABRASIVES-SAIT| Zoro #: G2044183| Mfr #: 23182

$3.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044183 Mfr #: 23182
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 7/8"Thickness: 0.045"
Max. RPM: 10,200Application: Ferrous Metal, Stainless
Abrasive Grit: 36Diameter: 6"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 6"
Series: Saitech(TM)Abrasive Material: Ceramic
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 0.045 In., Arbor Hole Size 7/8 In., Abrasive Material Ceramic, Abrasive Grit 36, Max. RPM 10,200, Series Saitech(TM), Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews