United Abrasives/Sait
SAIT 24251 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x 1/16" x 7/8"
Mfr # 24251
Zoro # G3215746
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23462 Big M.A.C.™ Masonry, Asphalt, Concrete Large Diameter Portable Saw Cutting Wheels 12" x 1/8" x 20MM, 1-Pack 23462
- UNITED ABRASIVES/SAIT SAIT 24160 XFC™ Extremely Fast Cut Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack 24160
- UNITED ABRASIVES/SAIT SAIT 22235 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack 22235
- UNITED ABRASIVES/SAIT SAIT 23316 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack 23316
- UNITED ABRASIVES/SAIT SAIT 23099 A60S General Purpose Cut-Off Wheels (Type 1/Type 41 Flat) 4" x .045" x 5/8" 23099
- UNITED ABRASIVES/SAIT SAIT 24051 Iron Worker™ General Purpose Chop Saw Wheels 14" x 3/32" x 1", 1 Pack 24051
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60S 4" x .045" x 5/8" 60 Grit Aluminum Oxide 23099
- UNITED ABRASIVES/SAIT Cutting WheelT17x332x78C24RPK25 23233
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 CERAMIC 6" x .045" x 7/8" Ceramic Aluminum 22482
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel DW8706
- PFERD Depressed Center Cut-Off Wheel, Type 27 Aluminum Oxide 63163
- United Abrasives/Sait Cut-Off Wheels