KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CutOff Wheel, STAINLESS, 5"x1/16"x7/8"

UNITED ABRASIVES-SAIT| Zoro #: G0497637| Mfr #: 24252

$3.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Grit: 46
Abrasive Material: Aluminum Oxide
Diameter: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497637 Mfr #: 24252
Abrasive Grit: 46Abrasive Material: Aluminum Oxide
Diameter: 5"Abrasive Wheel Type: Type 1
Max. RPM: 12,200Diamond Knockout: No
Item: Abrasive Cut-Off WheelApplication: Ferrous Metal, Stainless
Arbor Hole Size: 7/8"Thickness: 1/16"
Abrasive Wheel Diameter: 5"Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 5 In., Thickness 1/16 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 12,200, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews