CutOff Wheel, STUD KING, 14"x3/32"x1"

UNITED ABRASIVES-SAIT| Zoro #: G1848603| Mfr #: 24050

$10.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848603 Mfr #: 24050
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1"Thickness: 3/32"
Max. RPM: 4400Application: Ferrous Metal, Metal studding
Abrasive Grit: 36Diameter: 14"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 14"
Series: Stud King(R)Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 3/32 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Max. RPM 4400, Series Stud King(R), Diamond Knockout No, Application Ferrous Metal, Metal studding

Reviews