HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

CutOff Wheel, XA46R, 7"x1/16"x7/8", 8500rpm

UNITED ABRASIVES-SAIT| Zoro #: G1320261| Mfr #: 24254

$3.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/16"
Diameter: 7"
Max. RPM: 8500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320261 Mfr #: 24254
Thickness: 1/16"Diameter: 7"
Max. RPM: 8500Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 46
Item: Abrasive Cut-Off WheelApplication: Ferrous Metal, Stainless
Abrasive Material: Aluminum OxideArbor Hole Size: 7/8"
Abrasive Wheel Diameter: 7"Country of Origin (subject to change): Italy

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/16 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 8500, Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews