CutOff Wheel, Z-Tech, 4-1/2"x.045"x7/8"
- Zoro #: G0548502
- Mfr #: 23324
$1.99
- Diamond Knockout: No
- Abrasive Wheel Diameter: 4 1/2 in
- Arbor Hole Size: 7/8 in
United Abrasives-Sait #23324 Specifications
| |
Diamond Knockout: No | Abrasive Wheel Diameter: 4 1/2 in |
Arbor Hole Size: 7/8 in | Thickness: 0.045 in |
Abrasive Material: Special Zirconium | Series: Z-Tech(TM) |
Max. RPM: 13,300 RPM | Application: Ferrous Metal, Stainless |
Diameter: 4 1/2 in | Abrasive Grit: 36 |
Abrasive Wheel Type: Type 1 | Item: Abrasive Cut-Off Wheel |
Country of Origin (subject to change): United States |
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 1/2 in, Thickness 0.045 in, Arbor Hole Size 7/8 in, Abrasive Material Zirconia Alumina, Abrasive Grit 36, Max. RPM 13,300 RPM, Series Z-Tech(TM), Diamond Knockout No, Application Ferrous Metal, Stainless