DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

CutOff Wheel, Z-Tech, 4-1/2"x.090"x7/8"

UNITED ABRASIVES-SAIT| Zoro #: G0922074| Mfr #: 23824

$3.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.090"
Item: Abrasive Cut-Off Wheel
Diameter: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922074 Mfr #: 23824
Thickness: 0.090"Item: Abrasive Cut-Off Wheel
Diameter: 4-1/2"Series: Z-Tech(TM)
Max. RPM: 13,300Diamond Knockout: No
Abrasive Wheel Type: Type 1Abrasive Grit: 36
Application: Ferrous Metal, StainlessAbrasive Material: Zirconia Alumina
Arbor Hole Size: 7/8"Abrasive Wheel Diameter: 4-1/2"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4-1/2 In., Thickness 0.090 In., Arbor Hole Size 7/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 36, Max. RPM 13,300, Series Z-Tech(TM), Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews