Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CutOff Whl, A60S, 6"x.045"x7/8", 10200rpm

  • Zoro #: G2903555
  • Mfr #: 23106
$2.04 20% off
$1.63
  • Abrasive Material: Aluminum Oxide
  • Abrasive Grit: 60
  • Abrasive Wheel Diameter: 6 in
See full product details
Orders over $75 ship free.

United Abrasives-Sait #23106 Specifications

  • Zoro #: G2903555
  • Mfr #: 23106
Abrasive Material: Aluminum Oxide Abrasive Grit: 60
Abrasive Wheel Diameter: 6 in Diamond Knockout: No
Abrasive Wheel Type: Type 1 Arbor Hole Size: 7/8 in
Application: Ferrous Metal Diameter: 6 in
Thickness: 0.045 in Item: Abrasive Cut-Off Wheel
Series: A60S Max. RPM: 10,200 RPM
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 0.045 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10,200 RPM, Series A60S, Diamond Knockout No, Application Ferrous Metal

Reviews of United Abrasives-Sait #23106