CutOff Whl, C24R, 14"x.125"x1", 5400rpm

UNITED ABRASIVES-SAIT| Zoro #: G1722725| Mfr #: 23463

$13.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 1Diamond Knockout: NoArbor Hole Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722725 Mfr #: 23463
Abrasive Wheel Type: Type 1Diamond Knockout: No
Arbor Hole Size: 1"Thickness: 1/8"
Max. RPM: 5400Application: Concrete, Masonry, Asphalt
Abrasive Grit: 24Diameter: 14"
Item: Abrasive Cut-Off WheelAbrasive Wheel Diameter: 14"
Series: Big M.A.C.(TM)Abrasive Material: Silicon Carbide
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 1/8 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 24, Max. RPM 5400, Series Big M.A.C.(TM), Diamond Knockout No, Application Concrete, Masonry, Asphalt

Reviews