CutOff Whl, Saitech, 3"x1/16"x1/4"

UNITED ABRASIVES-SAIT| Zoro #: G2395985| Mfr #: 23142

$3.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Saitech Ultimate Performance(TM)
Abrasive Grit: 46
Abrasive Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2395985 Mfr #: 23142
Series: Saitech Ultimate Performance(TM)Abrasive Grit: 46
Abrasive Material: CeramicDiameter: 3"
Abrasive Wheel Type: Type 1Max. RPM: 25,000
Diamond Knockout: NoItem: Abrasive Cut-Off Wheel
Application: Ferrous Metal, StainlessArbor Hole Size: 1/4"
Thickness: 1/16"Abrasive Wheel Diameter: 3"
Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/16 In., Arbor Hole Size 1/4 In., Abrasive Material Ceramic, Abrasive Grit 46, Max. RPM 25,000, Series Saitech Ultimate Performance(TM), Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews