Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
CutOff Whl, Z-Tech, 7"x.090"x5/8", 8500rpm
  • Zoro #: G0244361
  • Mfr #: 23827
$4.14
  • Application: Ferrous Metal, Stainless
  • Item: Abrasive Cut-Off Wheel
  • Series: Z-Tech(TM)
See full product details
Orders over $50 ship free.

United Abrasives-Sait #23827 Specifications

  • Zoro #: G0244361
  • Mfr #: 23827
Application: Ferrous Metal, Stainless Item: Abrasive Cut-Off Wheel
Series: Z-Tech(TM) Thickness: 0.090"
Diameter: 7" Diamond Knockout: No
Abrasive Wheel Diameter: 7" Abrasive Material: Tough Zirconium
Abrasive Wheel Type: Type 1 Arbor Hole Size: 5/8"
Max. RPM: 8500 Abrasive Grit: 36
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 0.090 In., Arbor Hole Size 5/8 In., Abrasive Material Zirconia Alumina, Abrasive Grit 36, Max. RPM 8500, Series Z-Tech(TM), Diamond Knockout No, Application Ferrous Metal, Stainless

Reviews of United Abrasives-Sait #23827