SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Depressed Center Wheel, T27, 5x1/8x7/8, AO

UNITED ABRASIVES-SAIT| Zoro #: G1604364| Mfr #: 22040

$3.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"Thickness: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604364 Mfr #: 22040
Abrasive Wheel Type: Type 27Arbor Hole Size: 7/8"
Thickness: 1/8"Max. RPM: 12,200
Arbor Size: 7/8"Abrasive Grit: 24
Application: Ferrous Metal, PipelineDiameter: 5"
Item: Abrasive Wheel Diameter: 5"
Series: A24RGrade: Very Coarse
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 5 In., Thickness 1/8 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 12,200, Series A24R, Grade Very Coarse, Application Ferrous Metal, Pipeline

Reviews