Depressed Center Wheel, T27, 7x1/4x7/8, AO

UNITED ABRASIVES-SAIT| Zoro #: G1141183| Mfr #: 20083

$9.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 7"
Abrasive Grit: 46
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141183 Mfr #: 20083
Abrasive Wheel Diameter: 7"Abrasive Grit: 46
Item: Max. RPM: 8500
Abrasive Wheel Type: Type 27Diameter: 7"
Series: A46NGrade: Coarse
Application: Nonferrous Materials, AluminumArbor Hole Size: 7/8"
Thickness: 1/4"Arbor Size: 7/8"
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Max. RPM 8500, Series A46N, Grade Coarse, Application Nonferrous Materials, Aluminum

Reviews