United Abrasives/Sait
Depressed Center Wheels, 27, 7" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Zirconia Alumina
Mfr # 22624
Zoro # G0628652
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type 27
- Abrasive Wheel Diameter 7"
- Thickness 1/8"
- Arbor Hole Size 7/8"
- Abrasive Material Zirconia Alumina
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide 20173
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic 22073
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide 20060
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 22385
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina 23334
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide 20070
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 5"x .045" x 5/8-11" Ceramic Alum. 22571
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/8" x 7/8" Ceramic Alum. Oxide 22264
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 46 Grit Alum. Oxide 20062
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size 66252843193
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic 66623303919
- United Abrasives/Sait Depressed Center Wheels