KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Depressed Center Wheel, T27, 9x1/4x7/8, AO

UNITED ABRASIVES-SAIT| Zoro #: G0738351| Mfr #: 24230

$10.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: XA24Q
Abrasive Grit: 24
Arbor Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738351 Mfr #: 24230
Series: XA24QAbrasive Grit: 24
Arbor Size: 7/8"Abrasive Material: Aluminum Oxide
Diameter: 9"Grade: Very Coarse
Abrasive Wheel Type: Type 27Max. RPM: 6600
Item: Application: Stainless, Contaminate Free
Arbor Hole Size: 7/8"Thickness: 1/4"
Abrasive Wheel Diameter: 9"Country of Origin (subject to change): Italy

Description

Depressed Center Wheels, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 9 In., Thickness 1/4 In., Arbor Hole Size 7/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Max. RPM 6600, Series XA24Q, Grade Very Coarse, Application Stainless, Contaminate Free

Reviews